Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PK1335-8 https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-8BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NzN8aW1hZ2UvanBlZ3xhREEyTDJoaVpDOHhNREk1TXpRek5UQXpPVGMzTkM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4NFFrNUVYek13TUhnek1EQXVhbkJufGE2MjY1NzYyMTI3NzU0ODU2ZjM5NTU3ZDI3ZTQ2MTI1MDdhNGQ3MTYyYmEwNzJjZjFkZWY1MWEyNDY3ZTJiNTM
20475085 Drive Belts Poly-V 

CONTINENTAL CONTINENTAL

PK1335-8

Description

CONTINENTAL PK1335-8

Belt, Poly-V; PK; 3.56MM Pitch; 1335MM Belt Pitch Length; 28.48MM Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

PK1335-8

BDI #
20475085

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 13

Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.32
Product Group - BDI
M02236
Belt Series
PK
Belt Style
Poly-V
Belt Pitch
3.56 MM
Number of Bands
8 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.continental.com
Long Description
Belt, Poly-V; PK; 3.56MM Pitch; 1335MM Belt Pitch Length; 28.48MM Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
52.559 Inch | 1335 Millimeter
Belt Width
1.121 Inch | 28.48 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh