

OPTIBELT
OPTIBELT
PK1795-8
OPTIBELT OPTIBELT
Description
PK1795-8 TM ; PK1795-8 TM OPT
Belt, Poly-V; PK; 3.56MM Pitch; 1795MM Belt Pitch Length; 28.48MM Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
8PK1795
BDI #
1472160
Details
14777.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/PK1795-8/p/1472160
Your Price
Ft 14,777 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.146
Product Group - BDI
M02236
Belt Series
PK
Belt Style
Poly-V
Belt Pitch
3.56 MM
Number of Bands
8 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.optibelt.com
Long Description
Belt, Poly-V; PK; 3.56MM Pitch; 1795MM Belt Pitch Length; 28.48MM Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
70.669 Inch | 1795 Millimeter
Belt Width
1.121 Inch | 28.48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh