

OPTIBELT
OPTIBELT
PK1854-13
OPTIBELT OPTIBELT
Description
OPTIBELT PK1854-13
PK; Poly-V; 3.56MM Pitch; 1854MM Belt Pitch Length; 46.28MM Belt Width; 13 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
PK1854-13
BDI #
20482907
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/PK1854-13/p/20482907
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.1
Product Group - BDI
M02356
Belt Series
PK
Belt Style
Poly-V
Belt Pitch
3.56 MM
Number of Bands
13 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.1
Long Description
PK; Poly-V; 3.56MM Pitch; 1854MM Belt Pitch Length; 46.28MM Belt Width; 13 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
72.992 Inch | 1854 Millimeter
Belt Width
1.822 Inch | 46.28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh