

OPTIBELT
OPTIBELT
PK2835-9
OPTIBELT OPTIBELT
Description
PK2835-9 ; PK2835-9 OPT
PK; Poly-V; 3.56MM Pitch; 2835MM Belt Pitch Length; 32.04MM Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
PK2835-9
BDI #
1484914
Details
3132.15
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/PK2835-9/p/1484914
Your Price
Ft 3,132 / each
Ft 19,689 / each BDIExpress
Ft 19,689 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.185
Product Group - BDI
M02356
Belt Series
PK
Belt Style
Poly-V
Belt Pitch
3.56 MM
Number of Bands
9 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
PK2835-9 OPT
Weight / LBS
0.185
Long Description
PK; Poly-V; 3.56MM Pitch; 2835MM Belt Pitch Length; 32.04MM Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.261 Inch | 32.04 Millimeter
Belt Pitch Length
111.614 Inch | 2835 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh