FENNER DRIVES
FENNER DRIVES
2MM OPAQUE 80 30.5M/BOX
FENNER DRIVES FENNER DRIVES
Description
2MM OPAQUE 80 30.5M/BOX ROUND BELT ; POR NON RETURNABLE OPEN END
Open End Round; Solid; 2MM Belt Diameter; 30000MM Belt Length; Polyurethane Outer Material
Part #
2MM OPAQUE 80 30.5M/BOX
BDI #
17283288
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/2MM-OPAQUE-80-30-5M-BOX/p/17283288
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0.137
EAN
0662345502955
Product Group - BDI
M02236
Belt Style
Open End Round
Belt Type
Solid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Non Reinforced | Opaque
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Open End
Weight / LBS
0.265
Long Description
Open End Round; Solid; 2MM Belt Diameter; 30000MM Belt Length; Polyurethane Outer Material
Belt Diameter
0.079 Inch | 2 Millimeter
Belt Length
1,181.102 Inch | 30,000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh