

FENNER DRIVES
FENNER DRIVES
3/8 ORN SURE CONNECT 100FT/BOX
FENNER DRIVES FENNER DRIVES
Description
3/8 ORN SURE CONNECT 100FT/BOX ; OPEN END ROUND BELT
Belt, Round; Endless Round; Hollow; 3/8" Belt Diameter; 1200" Belt Length; Polyurethane Outer Material
Part #
3/8 ORN SURE CONNECT 100FT/BOX
BDI #
21469440
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/3-8-ORN-SURE-CONNECT-100FT-BOX/p/21469440
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
2.03
EAN
0662345209410
Product Group - BDI
M00132
Belt Style
Open End Round
Belt Type
Hollow
Outer Material
Polyurethane
Inch - Metric
Inch
Other Features
Eagle Orange 89 SureConnect | Non Reinforced
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Endless
Long Description
Belt, Round; Endless Round; Hollow; 3/8" Belt Diameter; 1200" Belt Length; Polyurethane Outer Material
Belt Length
1200 Inch | 30480 Millimeter
Belt Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh