FENNER DRIVES
FENNER DRIVES
4MM BLUE 80 EC 100FT/BOX
FENNER DRIVES FENNER DRIVES
Description
4MM BLUE 80 EC 100FT/BOX ROUND BELT ; NON-RETURNABLE OPEN END
Open End Round; Solid; 4MM Belt Diameter; 30000MM Belt Length; Polyurethane Outer Material
Part #
4MM BLUE 80 EC 100FT/BOX
BDI #
17282482
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/4MM-BLUE-80-EC-100FT-BOX/p/17282482
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0.51
EAN
0662345120838
Product Group - BDI
M02236
Belt Style
Open End Round
Belt Type
Solid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Non Reinforced | Blue
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Open End
Weight / LBS
0.926
Long Description
Open End Round; Solid; 4MM Belt Diameter; 30000MM Belt Length; Polyurethane Outer Material
Belt Length
1,181.102 Inch | 30,000 Millimeter
Belt Diameter
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh