

GATES
GATES
5 X 33 1/2 RE BELT
GATES GATES
Description
5 X 33 1/2 RE BELT ROUND BELT ; NON-RETURNABLE 33 1/2" L EPDM HEAVY DUTY
Round Belt; Open End Round; Solid; 5/16" Belt Diameter; 33-1/2" Belt Length; Nylon Tensile Material; Fabric Outer Material
Part #
5 X 33 1/2 RE BELT
BDI #
1108664
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/5-X-33-1-2-RE-BELT/p/1108664
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.06
EAN
0072053481778
Product Group - BDI
M02236
Belt Style
Open End Round
Belt Type
Solid
Tensile Material
Nylon
Outer Material
Fabric
Inch - Metric
Inch
Other Features
Single Layer
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Open End
Manufacturer URL
https://www.gates.com
Long Description
Round Belt; Open End Round; Solid; 5/16" Belt Diameter; 33-1/2" Belt Length; Nylon Tensile Material; Fabric Outer Material
Belt Length
33.5 Inch | 850.9 Millimeter
Belt Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh