https://www.bdiexpress.com/medias/INDFENBLTXXX-RND-RED-SOLID-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAxMjl8aW1hZ2UvanBlZ3xhRGxpTDJoaE1DOHhNREUwTVRjME9EUTVORE0yTmk5SlRrUkdSVTVDVEZSWVdGaGZVazVFWDFKRlJGOVRUMHhKUkY4ek1EQllNekF3TG1wd1p3fDNhYmI1NjU0NWE2ZmMyMDdkYzhiNzZiOTNhNDhhN2U3ZDE0OWIyNjUxNGU5YTM5MGE0YTk5M2M4YTQ2YWRhZjE
https://www.bdiexpress.com/medias/INDFENBLTXXX-RND-RED-SOLID-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAxMjl8aW1hZ2UvanBlZ3xhRGxpTDJoaE1DOHhNREUwTVRjME9EUTVORE0yTmk5SlRrUkdSVTVDVEZSWVdGaGZVazVFWDFKRlJGOVRUMHhKUkY4ek1EQllNekF3TG1wd1p3fDNhYmI1NjU0NWE2ZmMyMDdkYzhiNzZiOTNhNDhhN2U3ZDE0OWIyNjUxNGU5YTM5MGE0YTk5M2M4YTQ2YWRhZjE
FENNER DRIVES
FENNER DRIVES
5MM RED 90 30.5M/BOX
FENNER DRIVES FENNER DRIVES
Description
FENNER DRIVES 5MM RED 90 30.5M/BOX
Belt, Round; Endless Round; Solid; 5MM Belt Diameter; 30500MM Belt Length; Polyurethane Outer Material
Part #
5MM RED 90 30.5M/BOX
BDI #
15061928
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/5MM-RED-90-30-5M-BOX/p/15061928
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0.007
Product Group - BDI
M02236
Belt Style
Open End Round
Belt Type
Solid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Eagle Red 90 | Non Reinforced
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Belt, Round; Endless Round; Solid; 5MM Belt Diameter; 30500MM Belt Length; Polyurethane Outer Material
Belt Diameter
0.197 Inch | 5 Millimeter
Belt Length
1200.787 Inch | 30500 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

