

GATES
GATES
6 X 33 1/2 RE BELT
GATES GATES
Description
6 X 33 1/2 RE BELT ROUND BELT ; 33 1/2" L EPDM HEAVY DUTY
Round Belt; Open End Round; Solid; 3/8" Belt Diameter; 33-1/2" Belt Length; Nylon Tensile Material; Fabric Outer Material
Part #
6 X 33 1/2 RE BELT
BDI #
1110807
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/6-X-33-1-2-RE-BELT/p/1110807
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.08
EAN
0072053482362
Product Group - BDI
M02236
Belt Style
Open End Round
Belt Type
Solid
Tensile Material
Nylon
Outer Material
Fabric
Inch - Metric
Inch
Other Features
Single Layer
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Open End
Manufacturer URL
https://www.gates.com
Long Description
Round Belt; Open End Round; Solid; 3/8" Belt Diameter; 33-1/2" Belt Length; Nylon Tensile Material; Fabric Outer Material
Belt Diameter
0.375 Inch | 9.525 Millimeter
Belt Length
33.5 Inch | 850.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh