Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8MMX30.5M GREEN 89R https://www.bdiexpress.com/medias/INDFENBLTXXX-RND-GRN-89-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUwMHxpbWFnZS9qcGVnfGFHUmtMMmd3TlM4NU9ETTBOVFkxTnprMU9EY3dMMGxPUkVaRlRrSk1WRmhZV0Y5U1RrUmZSMUpPWHpnNVh6TXdNSGd6TURBdWFuQm58ZjljOTM4MzA1NTIyMzVhYTliMWNlZGYzNGUwMGVhNmQ1NTAwZTU3ZGZjNTNkYmRkYWE1ZDdhNzk1MzlmNjY3OQ
20072574 Drive Belts Round 

FENNER DRIVES FENNER DRIVES

8MMX30.5M GREEN 89R

Description

NOT AVAILABLE IN US - USE 19305693

Belt, Round; Endless Round; Solid; 8MM Belt Diameter; 30500MM Belt Length; Polyurethane Outer Material

Part #

L04G898MS

BDI #
20072574

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 24

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0.14
Product Group - BDI
M02236
Belt Style
Open End Round
Belt Type
Solid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Eagle Green 89
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Endless
Manufacturer URL
Long Description
Belt, Round; Endless Round; Solid; 8MM Belt Diameter; 30500MM Belt Length; Polyurethane Outer Material
Belt Diameter
0.315 Inch | 8 Millimeter
Belt Length
1200.787 Inch | 30500 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh