

FENNER DRIVES
FENNER DRIVES
9.5MM OPAQUE 80
FENNER DRIVES FENNER DRIVES
Description
FENNER DRIVES 9.5MM OPAQUE 80
Belt, Round; Endless Round; Solid; 9.5MM Belt Diameter; 30500MM Belt Length; Polyurethane Outer Material
Part #
9.5MM OPAQUE 80
BDI #
21837979
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/9-5MM-OPAQUE-80/p/21837979
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0.2
Product Group - BDI
M02236
Belt Style
Open End Round
Belt Type
Solid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Eagle Opaque 80 | Non Reinforced
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Belt, Round; Endless Round; Solid; 9.5MM Belt Diameter; 30500MM Belt Length; Polyurethane Outer Material
Belt Length
1200.787 Inch | 30500 Millimeter
Belt Diameter
0.374 Inch | 9.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh