GATES
GATES
9 X 190 PR
GATES GATES
Description
9 X 190 PR ROUND BELT ; NON-RETURNABLE
Round Belt; Endless Round; Solid; 9/16" Belt Diameter; 190" Belt Length; Polyester Tensile Material; Polychloroprene Outer Material
Part #
9 X 190 PR
BDI #
20078397
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/9-X-190-PR/p/20078397
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
1.22
EAN
0770075331568
Product Group - BDI
E00234
Belt Style
Endless Round
Belt Type
Solid
Tensile Material
Polyester
Outer Material
Polychloroprene
Inch - Metric
Inch
Other Features
Power Round
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Endless
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
88190024
Weight / LBS
2.69
Long Description
Round Belt; Endless Round; Solid; 9/16" Belt Diameter; 190" Belt Length; Polyester Tensile Material; Polychloroprene Outer Material
Belt Length
190 Inch | 4826 Millimeter
Belt Diameter
0.56 Inch | 14.224 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh