Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1040-8MGT https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-PGGT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNDB8aW1hZ2UvanBlZ3xhRGd4TDJnd055OHhNRFV3TnpJNU9EYzJOamczT0M5SlRrUkhRVlJDVEZSWVdGaGZVMWxPUTE5UVIwZFVYek13TUhnek1EQXVhbkJufGQyMzZlZDI3Y2QwNWNhNWEwOTgxNDU4NDIyZTQ4YWM2MWIxZWEyMjJmZWNmY2NjMDhlNGZmMWYyYzcwMDIxOWE
1408009 Drive Belts Synchronous Inch and Millimeter 

GATES GATES

1040-8MGT

Description

8MGT-1040/Z=130

Synchronous Belt; 8MM Pitch; 1040MM Pitch Length; Standard HTD Tooth Profile; 8MGT; Fiberglass Tensile Material; Rubber Outer Material

Part #

9353-59320

BDI #
1408009

Details

642.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 642 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
2.739
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MGT
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Sleeve | Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Long Description
Synchronous Belt; 8MM Pitch; 1040MM Pitch Length; Standard HTD Tooth Profile; 8MGT; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0 Inch | 0 Millimeter
Belt Pitch Length
40.945 Inch | 1040 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh