https://www.bdiexpress.com/medias/INDGATBELTXX-TPU-CL-PLH-THRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODF8aW1hZ2UvanBlZ3xhRGhpTDJoa09DOHhNRGt4TmpZNE16STFNVGMwTWk5SlRrUkhRVlJDUlV4VVdGaGZWRkJWWDBOTVgxQk1TRjlVU0ZKTlh6TXdNSGd6TURBdWFuQm58OTY3YTBjYzI3YzNkMThkOWExZDQwYTkzMDdlYjFmMjhmOTZhMjU2OWE0MDMwNjRmZTczYTAwOTM2OTU0MGQzZA
https://www.bdiexpress.com/medias/INDGATBELTXX-TPU-CL-PLH-THRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODF8aW1hZ2UvanBlZ3xhRGhpTDJoa09DOHhNRGt4TmpZNE16STFNVGMwTWk5SlRrUkhRVlJDUlV4VVdGaGZWRkJWWDBOTVgxQk1TRjlVU0ZKTlh6TXdNSGd6TURBdWFuQm58OTY3YTBjYzI3YzNkMThkOWExZDQwYTkzMDdlYjFmMjhmOTZhMjU2OWE0MDMwNjRmZTczYTAwOTM2OTU0MGQzZA
GATES TPU
GATES TPU
1485L/100 WELDED KEVLAR
GATES TPU GATES TPU
Description
E-L-1-148.50-KV-R1-CL-0.25 PU 92SH BELT ; A CLEAR 0.25" 6.35MM SLITTING LANES
Synchronous Belt; 3/8 Inch Pitch; 148-1/2" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; L; Kevlar Tensile Material; Polyurethane Outer Material
Part #
1485L/100 WELDED KEVLAR
BDI #
28518907
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1485L-100-WELDED-KEVLAR/p/28518907
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3/8 Inch
Tooth Profile
Standard Timing
Belt Series
L
Tensile Material
Kevlar
Outer Material
Polyurethane
Inch - Metric
Inch
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Long Description
Synchronous Belt; 3/8 Inch Pitch; 148-1/2" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; L; Kevlar Tensile Material; Polyurethane Outer Material
Belt Pitch Length
148.5 Inch | 3771.9 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


