GATES
GATES
14MGTC-3136-20
GATES GATES
Description
GATES 14MGTC-3136-20
Synchronous Belt; 14MM Pitch; 3136MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 14MGTC; Carbon Fiber Tensile Material; Polyurethane Outer Material
Part #
14MGTC-3136-20
BDI #
1094764
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/14MGTC-3136-20/p/1094764
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.48
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MGTC
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
0.48
Long Description
Synchronous Belt; 14MM Pitch; 3136MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 14MGTC; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
123.465 Inch | 3136 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


