Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

14MPCC-1890-20 https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MPCC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1NjJ8aW1hZ2UvanBlZ3xhR1l5TDJneU9TODVNVGM0TkRVNE9EZ3lNRGM0TG1wd1p3fDY4MzE3MmUyMmI0NzBhMjRlNDYwZjAxNjc0ZmE5MTIzNjFhMGYyNGVmMjIyNTc2ZGU0NjgwYjM2ODlhY2Q5YzI
20451155 Drive Belts Synchronous Inch and Millimeter 

TB WOODS TB WOODS

14MPCC-1890-20

Description

14MPCC189020 SYNCHRONOUS BELT ; POR

Synchronous Belt; 14MM Pitch; 1890MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 14MPCC; Carbon Fiber Tensile Material; Rubber Outer Material

Part #

14MPCC-1890-20

BDI #
20451155

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.29
EAN
0698672912273
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MPCC
Tensile Material
Carbon Fiber
Outer Material
Rubber
Inch - Metric
Metric
Other Features
QT Power Chain II
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Weight / LBS
0.01
Long Description
Synchronous Belt; 14MM Pitch; 1890MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 14MPCC; Carbon Fiber Tensile Material; Rubber Outer Material
Belt Pitch Length
74.409 Inch | 1890 Millimeter
Belt Width
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh