GATES
GATES
150-L-X
GATES GATES
Description
L 150L/Z=40
Synchronous Belt; 3/8 Inch Pitch; 15" Pitch Length; Standard Timing Tooth Profile; L; Fiberglass Tensile Material; Rubber Outer Material
Part #
9254-50011
BDI #
1095322
Details
126.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/150-L-X/p/1095322
Your Price
Ft 126 / Millimeter
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.001
EAN
5412571213447
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3/8 Inch
Tooth Profile
Standard Timing
Belt Series
L
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Sleeve | 1 Inch Maximum Width | Trapezoidal Tooth Profile | 40 Numbers of Teeth
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
0.001
Long Description
Synchronous Belt; 3/8 Inch Pitch; 15" Pitch Length; Standard Timing Tooth Profile; L; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0 Inch | 0 Millimeter
Belt Pitch Length
15 Inch | 381 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh