

TIMKEN
TIMKEN
2450PTH14M-42
TIMKEN TIMKEN
Description
2450PTH14M-42 SYNCHRONOUS BELT ; PANTHER
Synchronous Belt; 14MM Pitch; 2450MM Pitch Length; 42MM Belt Width; Standard HTD Tooth Profile; 14MPTH; Non Aramid Fiber Tensile Material; Rubber Outer Material
Part #
2450PTH14M-42
BDI #
24938610
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/2450PTH14M-42/p/24938610
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
1.01
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MPTH
Tensile Material
Non Aramid Fiber
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Panther | Ultra-Cord Tensile Member
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2450PTH14M-42
Weight / LBS
2.233
Long Description
Synchronous Belt; 14MM Pitch; 2450MM Pitch Length; 42MM Belt Width; Standard HTD Tooth Profile; 14MPTH; Non Aramid Fiber Tensile Material; Rubber Outer Material
Belt Width
1.654 Inch | 42 Millimeter
Belt Pitch Length
96.457 Inch | 2450 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh