

BANDO
BANDO
250-HPS5M-565
BANDO BANDO
Description
250-HPS5M-565 TIMING BELT
Synchronous Belt; 5MM Pitch; 565MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; HPS5M; Fiberglass Tensile Material; Rubber Outer Material
Part #
250-HPS5M-565
BDI #
139193
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/250-HPS5M-565/p/139193
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.049
EAN
0649717913762
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
HPS5M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
High Performance Super Torque
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Manufacturer Item Number
250-HPS5M-565
Weight / LBS
0.119
Long Description
Synchronous Belt; 5MM Pitch; 565MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; HPS5M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.984 Inch | 25 Millimeter
Belt Pitch Length
22.244 Inch | 565 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh