OPTIBELT
OPTIBELT
256-2MHP-6
OPTIBELT OPTIBELT
Description
256-2MHP-6
Synchronous Belt; 2MM Pitch; 256MM Pitch Length; 6MM Belt Width; Standard HTD Tooth Profile; 2MHP; Fiberglass Tensile Material; Rubber Outer Material
Part #
256-2MHP-6
BDI #
19211335
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/256-2MHP-6/p/19211335
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.009
EAN
4014486423693
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
2 MM
Tooth Profile
Standard HTD
Belt Series
2MHP
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Omega High Power
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
256-2MHP-6
Manufacturer Internal Number
256-2MHP-6
Long Description
Synchronous Belt; 2MM Pitch; 256MM Pitch Length; 6MM Belt Width; Standard HTD Tooth Profile; 2MHP; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.236 Inch | 6 Millimeter
Belt Pitch Length
10.079 Inch | 256 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh