OPTIBELT
OPTIBELT
25T5-11365 ANTISTATIC
OPTIBELT OPTIBELT
Description
OPTIBELT 25T5-11365 ANTISTATIC
Synchronous Belt; 5MM Pitch; 11365MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; T5; Fiberglass Tensile Material; Rubber Outer Material
Part #
25T5-11365 ANTISTATIC
BDI #
20331285
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/25T5-11365-ANTISTATIC/p/20331285
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
T5
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Alpha
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
25T5/11365
Manufacturer Internal Number
25T5/11365
Long Description
Synchronous Belt; 5MM Pitch; 11365MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; T5; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.984 Inch | 25 Millimeter
Belt Pitch Length
447.441 Inch | 11365 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh