

GATES
GATES
5MR-1720-25
GATES GATES
Description
5MGT-1720-25 USA
Synchronous Belt; 5MM Pitch; 1720MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; 5MR; Fiberglass Tensile Material; Rubber Outer Material
Part #
9390-8344
BDI #
1408665
Details
37550.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/5MR-1720-25/p/1408665
Your Price
Ft 37,550 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.182
EAN
0072053567939
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5MR
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Power Grip GT | Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
5MR-1720-25
Manufacturer Internal Number
9390-8344
Weight / LBS
0.39
Long Description
Synchronous Belt; 5MM Pitch; 1720MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; 5MR; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.984 Inch | 25 Millimeter
Belt Pitch Length
67.717 Inch | 1720 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh