

GATES
GATES
6160-14MGT-40
GATES GATES
Description
6160-14MGT-40 TIMING BELT
Synchronous Belt; 14MM Pitch; 6160MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; 14MGT; Fiberglass Tensile Material; Rubber Outer Material
Part #
6160-14MGT-40
BDI #
1111482
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/6160-14MGT-40/p/1111482
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
2.27
EAN
0770075792147
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MGT
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
6160-14MGT-40
Manufacturer Internal Number
9207-0200
Weight / LBS
5.33
Long Description
Synchronous Belt; 14MM Pitch; 6160MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; 14MGT; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
242.52 Inch | 6160 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh