CONTINENTAL
CONTINENTAL
6T2.5/395
CONTINENTAL CONTINENTAL
Description
6T2.5/395 SYNCHRONOUS TIMING BELT
Synchronous Belt; 2.5MM Pitch; 395MM Pitch Length; 6MM Belt Width; Standard HTD Tooth Profile; T2.5; Steel Tensile Material; Polyurethane Outer Material
Part #
6T2.5/395
BDI #
1472008
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/6T2-5-395/p/1472008
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.003
EAN
4051817160902
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
2.5 MM
Tooth Profile
Standard HTD
Belt Series
T2.5
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
158 Numbers of Teeth
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Long Description
Synchronous Belt; 2.5MM Pitch; 395MM Pitch Length; 6MM Belt Width; Standard HTD Tooth Profile; T2.5; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
15.551 Inch | 395 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh