OPTIBELT
OPTIBELT
720-5MHP-25
OPTIBELT OPTIBELT
Description
720-5MHP-25 TIMING BELT ; 5MHP PROFILE CHLOROPREN OPEN END NON RET
Synchronous Belt; 5MM Pitch; 720MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; 5MHP; Fiberglass Tensile Material; Rubber Outer Material
Part #
720-5MHP-25
BDI #
1070414
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/720-5MHP-25/p/1070414
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
4014486262100
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5MHP
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Omega High Power
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
720-5MHP-25
Long Description
Synchronous Belt; 5MM Pitch; 720MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; 5MHP; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.984 Inch | 25 Millimeter
Belt Pitch Length
28.346 Inch | 720 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh