GATES
GATES
944-SP8M-25
GATES GATES
Description
944-SP8M-25 SYNCHRONOUS BELT ; P8M SERIES
Synchronous Belt; 8MM Pitch; 944MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; SP8M; Fiberglass Tensile Material; Rubber Outer Material
Part #
944-SP8M-25
BDI #
24284034
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/944-SP8M-25/p/24284034
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
SP8M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Sleeve
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Long Description
Synchronous Belt; 8MM Pitch; 944MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; SP8M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
37.165 Inch | 944 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh