Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B-3136 https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-EPDB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NzR8aW1hZ2UvanBlZ3xhREk1TDJneFlTOHhNREk1TnpnMU9ESTVNemM1TUM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5RlVFUkNYek13TUhnek1EQXVhbkJufGJkMzlmYTU2NTZkMzViYjVlZWViZGM3ZjZhZjBiMDg5MzFlYjIzNGM4NWRhMzM3ZGYyOTFjNzBkYTc3MjBiZjA
416009 Drive Belts Synchronous Inch and Millimeter 

CONTINENTAL CONTINENTAL

B-3136

Description

B-3136 SILENTSYNC BELT ; 14MM P 3136MM P

Synchronous Belt; 14MM Pitch; 3136MM Pitch Length; 35MM Belt Width; Standard HTD Tooth Profile; B; Flexten Tensile Material; Rubber Outer Material

Part #

B-3136

BDI #
416009

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.76
EAN
0037256393433
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
B
Tensile Material
Flexten
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Eagle PD | Helical Offset Tooth | Conti SilentSync
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
B-3136 Eagle Belt
Manufacturer Internal Number
20308900
Weight / LBS
1.67
Long Description
Synchronous Belt; 14MM Pitch; 3136MM Pitch Length; 35MM Belt Width; Standard HTD Tooth Profile; B; Flexten Tensile Material; Rubber Outer Material
Belt Pitch Length
123.465 Inch | 3136 Millimeter
Belt Width
1.378 Inch | 35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh