https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-EPDB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NzR8aW1hZ2UvanBlZ3xhREk1TDJneFlTOHhNREk1TnpnMU9ESTVNemM1TUM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5RlVFUkNYek13TUhnek1EQXVhbkJufGJkMzlmYTU2NTZkMzViYjVlZWViZGM3ZjZhZjBiMDg5MzFlYjIzNGM4NWRhMzM3ZGYyOTFjNzBkYTc3MjBiZjA
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-EPDB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NzR8aW1hZ2UvanBlZ3xhREk1TDJneFlTOHhNREk1TnpnMU9ESTVNemM1TUM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5RlVFUkNYek13TUhnek1EQXVhbkJufGJkMzlmYTU2NTZkMzViYjVlZWViZGM3ZjZhZjBiMDg5MzFlYjIzNGM4NWRhMzM3ZGYyOTFjNzBkYTc3MjBiZjA
CONTINENTAL
CONTINENTAL
B-3304
CONTINENTAL CONTINENTAL
Description
B-3304 SILENTSYNC BELT ; 14MM P 3304MM P
Synchronous Belt; 14MM Pitch; 3304MM Pitch Length; 35MM Belt Width; Standard HTD Tooth Profile; B; Flexten Tensile Material; Rubber Outer Material
Part #
B-3304
BDI #
416010
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/B-3304/p/416010
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.838
EAN
0037256393457
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
B
Tensile Material
Flexten
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Eagle PD | Helical Offset Tooth | Conti SilentSync
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
B-3304 Eagle Belt
Manufacturer Internal Number
20308901
Weight / LBS
1.76
Long Description
Synchronous Belt; 14MM Pitch; 3304MM Pitch Length; 35MM Belt Width; Standard HTD Tooth Profile; B; Flexten Tensile Material; Rubber Outer Material
Belt Pitch Length
130.079 Inch | 3304 Millimeter
Belt Width
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

