TSUBAKI
TSUBAKI
BG4508UP14M80-HC
TSUBAKI TSUBAKI
Description
TSUBAKI BG4508UP14M80-HC
Synchronous Belt; 14MM Pitch; 4508MM Pitch Length; 80MM Belt Width; Standard HTD Tooth Profile; P14M; Fiberglass Tensile Material; Rubber Outer Material
Part #
BG4508UP14M80-HC
BDI #
25821996
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/BG4508UP14M80-HC/p/25821996
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
P14M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Ultra PX Belt | High Performance
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Belt; 14MM Pitch; 4508MM Pitch Length; 80MM Belt Width; Standard HTD Tooth Profile; P14M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
3.15 Inch | 80 Millimeter
Belt Pitch Length
177.48 Inch | 4508 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh