TSUBAKI
TSUBAKI
BG515P5M15
TSUBAKI TSUBAKI
Description
TSUBAKI BG515P5M15
Synchronous Belt; 5MM Pitch; 515MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; P5M; Fiberglass Tensile Material; Rubber Outer Material
Part #
BG515P5M15
BDI #
23939016
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/BG515P5M15/p/23939016
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
P5M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
PX Belt
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Belt; 5MM Pitch; 515MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; P5M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
20.276 Inch | 515 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh