TSUBAKI
TSUBAKI
BG605P5M15
TSUBAKI TSUBAKI
Description
TSUBAKI BG605P5M15
Synchronous Belt; 5MM Pitch; 605MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; P5M; Fiberglass Tensile Material; Rubber Outer Material
Part #
BG605P5M15
BDI #
23939015
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/BG605P5M15/p/23939015
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
P5M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
PX Belt
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Belt; 5MM Pitch; 605MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; P5M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
23.819 Inch | 605 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh