

GATES
GATES
TP3MR-609-15 MTO
GATES GATES
Description
TP3MR-609-15 MTO TIMING BELT
Synchronous Belt; 3MM Pitch; 609MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 3MR Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
TP3MR-609-15 MTO
BDI #
24972092
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/TP3MR-609-15-MTO/p/24972092
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3 MM
Tooth Profile
Standard HTD
Belt Series
3MR Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Power Grip
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Long Description
Synchronous Belt; 3MM Pitch; 609MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 3MR Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.591 Inch | 15 Millimeter
Belt Pitch Length
23.976 Inch | 609 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh