

GATES
GATES
TP738-3M-15-D
GATES GATES
Description
TP738-3M-15-D DBL.SIDED TIMING BELT ; 15MM WD 738MM PITCH LN
Synchronous Belt; 3MM Pitch; 738MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 3M Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
TP738-3M-15-D
BDI #
22159868
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/TP738-3M-15-D/p/22159868
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3 MM
Tooth Profile
Standard HTD
Belt Series
3M Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Power Grip | Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Long Description
Synchronous Belt; 3MM Pitch; 738MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 3M Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.591 Inch | 15 Millimeter
Belt Pitch Length
29.055 Inch | 738 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh