GATES
GATES
15J3150/7
GATES GATES
Description
GATES 15J3150/7
V-Belt; 15J Series; Banded Belt Style; 3150MM Belt Outside Length; 112MM Belt Width; 7 Bands; Polyester Tensile Material; Fabric Outer Material
Part #
15J3150/7
BDI #
20366942
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/15J3150-7/p/20366942
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
5.43
Product Group - BDI
M02356
Belt Series
15J
Belt Style
V-Belt Banded
Number of Bands
7 Bands
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Wrapped | Narrow Profile
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Weight / LBS
5.43
Long Description
V-Belt; 15J Series; Banded Belt Style; 3150MM Belt Outside Length; 112MM Belt Width; 7 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
124.016 Inch | 3150 Millimeter
Belt Width
4.409 Inch | 112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh