Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

17X1225Li https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-5-8-10-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIzOXxpbWFnZS9qcGVnfGFEUTNMMmcyWlM4eE1ESTVNelE0TWpFeU56TTVNQzlKVGtSWVdGaENURlJZV0ZoZlZsODFYemhmTVRCZk16QXdlRE13TUM1cWNHY3w3MjMzYzMwN2QyMTdkZjczOGY0ZWVmY2RiNmJlMTY0OGQ3ODVjMTdiMjFmNzI4OWNmODRhNjEzZDEzMDBkYzc3
1473110 Drive Belts V-Belts 

BARUM BELT BARUM BELT

17X1225Li

Description

17X1225LI ; 17X1225LI BAR

V-Belt; 17X Series; 1294MM Belt Outside Length; 17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

17X1225LI

BDI #
1473110

Details

386.4 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 386 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
BARUM BELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M02356
Belt Series
17X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Long Description
V-Belt; 17X Series; 1294MM Belt Outside Length; 17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
50.945 Inch | 1294 Millimeter
Belt Width
0.669 Inch | 17 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh