Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

20X900Li https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-5-8-10-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIzOXxpbWFnZS9qcGVnfGFEUTNMMmcyWlM4eE1ESTVNelE0TWpFeU56TTVNQzlKVGtSWVdGaENURlJZV0ZoZlZsODFYemhmTVRCZk16QXdlRE13TUM1cWNHY3w3MjMzYzMwN2QyMTdkZjczOGY0ZWVmY2RiNmJlMTY0OGQ3ODVjMTdiMjFmNzI4OWNmODRhNjEzZDEzMDBkYzc3
1473127 Drive Belts V-Belts 

BARUM BELT BARUM BELT

20X900Li

Description

20X900LI ; 20X 900LI BAR

V-Belt; 20X Series; 979MM Belt Outside Length; 20MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

20X900LI

BDI #
1473127

Details

2134.65 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 2,135 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
BARUM BELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M02356
Belt Series
20X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Long Description
V-Belt; 20X Series; 979MM Belt Outside Length; 20MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
38.543 Inch | 979 Millimeter
Belt Width
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh