

BARUM BELT
BARUM BELT
25X4250Li
BARUM BELT BARUM BELT
Description
25X4250LI ; 25*4250LI BAR
V-Belt; 25X Series; 4351MM Belt Outside Length; 25MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
25X4250LI
BDI #
1473141
Details
3355.8
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/25X4250Li/p/1473141
Your Price
Ft 3,356 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M02356
Belt Series
25X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Long Description
V-Belt; 25X Series; 4351MM Belt Outside Length; 25MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
171.299 Inch | 4351 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh