BANDO
BANDO
2L110
BANDO BANDO
Description
2L110 V-BELT ; POLYURETHANE
V-Belt; 2L Series; Cogged Belt Style; 11" Belt Outside Length; 1/4" Belt Width; 1 Band; Polyester Tensile Material; Polyurethane Outer Material
Part #
2L110
BDI #
135765
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/2L110/p/135765
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.05
EAN
0649717399306
Product Group - BDI
M02356
Belt Series
2L
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Duraflex GL
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bandogrp.com
Manufacturer Item Number
2L110
Weight / LBS
0.1
Long Description
V-Belt; 2L Series; Cogged Belt Style; 11" Belt Outside Length; 1/4" Belt Width; 1 Band; Polyester Tensile Material; Polyurethane Outer Material
Belt Outside Length
11 Inch | 279.4 Millimeter
Belt Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh