Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/11M1320JB https://www.bdiexpress.com/medias/INDGATBLTXXX-V-PF-JB-3BND-5M-7M-11M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NjV8aW1hZ2UvanBlZ3xhR013TDJoaU1DOHhNRFF3T1RRMk1UVTNPVGd3Tmk5SlRrUkhRVlJDVEZSWVdGaGZWbDlRUmw5S1FsOHpRazVFWHpWTlh6ZE5YekV4VFY4ek1EQjRNekF3TG1wd1p3fGM3Mzg4N2M2MTU5NmIyODMxNmFiM2VlODkwY2JmMDQwYTk0MjYyZTA1NjY2MjgzMWEwMGQ1YTcyZWU4M2M0YzI
17007642 Drive Belts V-Belts 

GATES GATES

3/11M1320JB

Description

3/11M1320JB V-BELT ; 3STRAND 11M SEC 1320MM

V-Belt; 11M Series; Banded Belt Style; 1320MM Belt Outside Length; 33MM Belt Width; 3 Bands; Polyester Tensile Material; Polyurethane Outer Material

Part #

8914-03132

BDI #
17007642

Details

112475.25 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 112,475 / each
Ft 118,395 / each
BDIExpress
QTY

Inventory

Total: 5

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.31
EAN
0072053260380
Product Group - BDI
M02234
Belt Series
11M
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Polyflex JB | Ribbed Top
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
311M1320JB
Manufacturer Internal Number
8914-3132
Weight / LBS
0.68
Long Description
V-Belt; 11M Series; Banded Belt Style; 1320MM Belt Outside Length; 33MM Belt Width; 3 Bands; Polyester Tensile Material; Polyurethane Outer Material
Belt Width
1.299 Inch | 33 Millimeter
Belt Outside Length
51.969 Inch | 1320 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh