

GATES
GATES
3/7M1150JB
GATES GATES
Description
3/7M1150JB V-BELT ; 3STRAND 7M SEC 1150MM
V-Belt; 7M Series; Banded Belt Style; 1150MM Belt Outside Length; 21MM Belt Width; 3 Bands; Polyester Tensile Material; Polyurethane Outer Material
Part #
8913-03115
BDI #
1103229
Details
66300.5
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3-7M1150JB/p/1103229
Your Price
Ft 66,300 / each
Ft 69,790 / each BDIExpress
Ft 69,790 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.12
EAN
0072053263213
Product Group - BDI
M02356
Belt Series
7M
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Polyflex JB | Ribbed Top
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
37M1150JB
Manufacturer Internal Number
8913-3115
Weight / LBS
0.26
Long Description
V-Belt; 7M Series; Banded Belt Style; 1150MM Belt Outside Length; 21MM Belt Width; 3 Bands; Polyester Tensile Material; Polyurethane Outer Material
Belt Width
0.827 Inch | 21 Millimeter
Belt Outside Length
45.276 Inch | 1150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh