Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

48X420 https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-38X-48X-58X-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MDF8aW1hZ2UvanBlZ3xhRGM0TDJnMk9TODRPVFkwT0Rrek5qQTFPVEU0TG1wd1p3fDk3ZTljMzIyMjQ5YTk4MTdjMTUyMmVhYmMzMmQyNWVjZWMxN2RhYzZlYTM1ZTYyY2FiMDkyZTlmMWMxOWQ4Njg
229610 Drive Belts V-Belts 

TIMKEN TIMKEN

48X420

Description

48X420 ; POR XTRA DUTY V BELT

V-Belt; 48X Series; 42" Belt Outside Length; 1/2" Belt Width; 1 Band; Aramid Tensile Material; Rubber and Fabric Outer Material

Part #

48X420

BDI #
229610

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.091
EAN
0785201810060
Product Group - BDI
M02356
Belt Series
48X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Rubber and Fabric
Other Features
Aramax | Extra Duty
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
48X420
Weight / LBS
1
Long Description
V-Belt; 48X Series; 42" Belt Outside Length; 1/2" Belt Width; 1 Band; Aramid Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
42 Inch | 1066.8 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh