

OPTIBELT
OPTIBELT
8X800
OPTIBELT OPTIBELT
Description
8X 800LI X ; 8* 800LI X OPT
V-Belt; 8X Series; 831MM Belt Outside Length; 8MM Belt Width; 1 Band; Polyester Tensile Material
Part #
8 8007747
BDI #
1406979
Details
2546.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/8X800/p/1406979
Your Price
Ft 2,546 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.032
EAN
4014486010169
Product Group - BDI
M02356
Belt Series
8X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
8X800
Weight / LBS
0.07
Long Description
V-Belt; 8X Series; 831MM Belt Outside Length; 8MM Belt Width; 1 Band; Polyester Tensile Material
Belt Width
0.315 Inch | 8 Millimeter
Belt Outside Length
32.717 Inch | 831 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh