

BDI APPROVED BELTS
BDI APPROVED BELTS
9.5X1850La
BDI APPROVED BELTS BDI APPROVED BELTS
Description
9.5X1850LA BAT ; 9.5*1850LA BAT
V-Belt; 9.5X Series; 1850MM Belt Outside Length; 9.5MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
9.5X1850LA
BDI #
1473161
Details
484.05
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/9-5X1850La/p/1473161
Your Price
Ft 484 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M02356
Belt Series
9.5X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Long Description
V-Belt; 9.5X Series; 1850MM Belt Outside Length; 9.5MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.374 Inch | 9.5 Millimeter
Belt Outside Length
72.835 Inch | 1850 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh