https://www.bdiexpress.com/medias/INDTIMXXXXXX-SPR-BL-RBN-V-BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNTd8aW1hZ2UvanBlZ3xhREZrTDJnek9DOHhNVEE0TVRZeU1qRTFPVE01TUM5SlRrUlVTVTFZV0ZoWVdGaGZVMUJTWDBKTVgxSkNUbDlXWDBKTVZGOHpNREI0TXpBd0xtcHdad3xhNjlmZjFiNzMxZGY0ZjZlZDQ5ODVkY2QxZDlhMTMxYzQyNDY3ZGJjZGQ0MTdkNzg4Mzk2YWU0MDFiNWMyZmI2
https://www.bdiexpress.com/medias/INDTIMXXXXXX-SPR-BL-RBN-V-BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNTd8aW1hZ2UvanBlZ3xhREZrTDJnek9DOHhNVEE0TVRZeU1qRTFPVE01TUM5SlRrUlVTVTFZV0ZoWVdGaGZVMUJTWDBKTVgxSkNUbDlXWDBKTVZGOHpNREI0TXpBd0xtcHdad3xhNjlmZjFiNzMxZGY0ZjZlZDQ5ODVkY2QxZDlhMTMxYzQyNDY3ZGJjZGQ0MTdkNzg4Mzk2YWU0MDFiNWMyZmI2
TIMKEN
TIMKEN
A28
TIMKEN TIMKEN
Description
A28 V-BELT ; SUPER BLUE RIBBON 101736532
V-Belt; A Series; 30" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
A28
BDI #
224571
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/A28/p/224571
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.082
EAN
0785201630170
Product Group - BDI
M02356
Belt Series
A
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super Blue Ribbon
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
AP28
Weight / LBS
0.18
Long Description
V-Belt; A Series; 30" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.5 Inch | 12.7 Millimeter
Belt Outside Length
30 Inch | 762 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

