https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-AA-BB-CC-DD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MzB8aW1hZ2UvanBlZ3xhREkwTDJneFlTOHhNRE0zTXpZMk1qa3dNREkxTkM5SlRrUllXRmhDVEZSWVdGaGZWbDlCUVY5Q1FsOURRMTlFUkY4ek1EQjRNekF3TG1wd1p3fGIxMTRjOTM3YTIzYWE2ODljNTBlMDFmN2FlZTgzZWRhODg3ZmI2NGZlZTk2YzY0N2M2MTJkMDVkNDMxYmRmNDQ
https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-AA-BB-CC-DD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MzB8aW1hZ2UvanBlZ3xhREkwTDJneFlTOHhNRE0zTXpZMk1qa3dNREkxTkM5SlRrUllXRmhDVEZSWVdGaGZWbDlCUVY5Q1FsOURRMTlFUkY4ek1EQjRNekF3TG1wd1p3fGIxMTRjOTM3YTIzYWE2ODljNTBlMDFmN2FlZTgzZWRhODg3ZmI2NGZlZTk2YzY0N2M2MTJkMDVkNDMxYmRmNDQ
OPTIBELT
OPTIBELT
AA62/13X1600Lp
OPTIBELT OPTIBELT
Description
OPTIBELT AA62/13X1600Lp
V-Belt; AA-13X Series; Double Belt Style; 64"-1620MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
AA62/13X1600Lp
BDI #
20059713
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/AA62-13X1600Lp/p/20059713
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.2
Product Group - BDI
M02236
Belt Series
AA | 13X
Belt Style
V-Belt Double
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
AA62
Manufacturer Internal Number
AA62
Weight / LBS
0.5
Long Description
V-Belt; AA-13X Series; Double Belt Style; 64"-1620MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
64 Inch | 1620 Millimeter
Belt Width
0.5 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

