

OPTIBELT
OPTIBELT
AVX11X528
OPTIBELT OPTIBELT
Description
AVX11X528 V-BELT ; RAW EDGE COGGED
V-Belt; AVX11 Series; Cogged Belt Style; 528MM Belt Outside Length; 11MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
AVX11X528
BDI #
15086265
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/AVX11X528/p/15086265
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.045
EAN
4014486120998
Product Group - BDI
M02356
Belt Series
AVX11
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Marathon 1
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
AVX 11 x 528
Weight / LBS
0.1
Long Description
V-Belt; AVX11 Series; Cogged Belt Style; 528MM Belt Outside Length; 11MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.433 Inch | 11 Millimeter
Belt Outside Length
20.787 Inch | 528 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh