

GATES
GATES
B57-1/2 ; 17X1460Li DELTA CLASSIC
GATES GATES
Description
GATES B57-1/2 ; 17X1460Li DELTA CLASSIC
V-Belt; B-17X Series; 60-1/2"-1529MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
9622-60575
BDI #
17010638
Details
3932.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/B57-1-2-;-17X1460Li-DELTA-CLASSIC/p/17010638
Your Price
Ft 3,932 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.311
Product Group - BDI
M02236
Belt Series
B | 17X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Delta
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
B57-1/2 17X1460LI DELTA CLASSIC
Weight / LBS
0.311
Long Description
V-Belt; B-17X Series; 60-1/2"-1529MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.625 Inch | 17 Millimeter
Belt Outside Length
60.5 Inch | 1529 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh