

OPTIBELT
OPTIBELT
BB117/ 17X3060LP
OPTIBELT OPTIBELT
Description
BB117/17X3060LP ; BB117/17X3060LP OPT
V-Belt; BB-17X Series; Double Belt Style; 120"-3086MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
BB117/ 17X3060LP
BDI #
1487290
Details
8620.5
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/BB117-17X3060LP/p/1487290
Your Price
Ft 8,620 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.726
Product Group - BDI
M02356
Belt Series
BB | 17X
Belt Style
V-Belt Double
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
BB117/17X3060LP
Weight / LBS
0.726
Long Description
V-Belt; BB-17X Series; Double Belt Style; 120"-3086MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.625 Inch | 17 Millimeter
Belt Outside Length
120 Inch | 3086 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh