

OPTIBELT
OPTIBELT
E280 40X7100
OPTIBELT OPTIBELT
Description
40X7100LI ; 40X7100LI OPT
V-Belt; E-40X Series; 284"-7257MM Belt Outside Length; 1-1/2"-40MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
40 71007700
BDI #
1406855
Details
18294.15
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/E280-40X7100/p/1406855
Your Price
Ft 18,294 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
6.802
Product Group - BDI
M02356
Belt Series
E | 40X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
E280 40X7100
Weight / LBS
6.802
Long Description
V-Belt; E-40X Series; 284"-7257MM Belt Outside Length; 1-1/2"-40MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
1.5 Inch | 40 Millimeter
Belt Outside Length
284 Inch | 7257 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh